Beli chain sprocket di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TSUBAKI (Tsubakimoto Chain) TTU chain sprocketatribut:
- Shaft hole type: Pilot hole type
- Single or Double Strand: 1
- Sprocket shape: C type
- Tooth Width (mm): 32
- Type: Sprocket
- SHUANGLIN Spacer (Pelat Pengatur Jarak)atribut:
- Use for: HDPE Corrugated Pipe
- KATAYAMA Chain CouplingDeskripsi:- Chain coupling sprocket x 2- Roller chain x 1atribut:
- Finish Material: Sprocket: Carbon steel for mechanical structures, Heat treatment: Tooth tip induction quenching, Chain: Iron
- Stihl Chain Sprocketatribut:
- Type: 6T Lubang Segi
- TSUBAKI (Tsubakimoto Chain) Top chain sprocketDeskripsi:* We do not deliver to private homes (detached houses / apartments).
- Stihl Chain Saw (Gergaji Mesin)Deskripsi:Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
- Stihl Round Chain File MS250, MS382 (Kikir Bulat)atribut:
- Size (mm): 4.8
- Compatible for: MS250, MS382 Chainsaw
- Length (mm): 200
- Range (inch): 0.325
- Model : Round File
- KATAYAMA Idler Sprocketatribut:
- Finishing Material: Sprocket: Carbon steel for mechanical structures, Heat Treatment: Tooth tip induction quenching, Surface Treatment: Black Dye
- Katayama Chain Sprocket New Jis Key Specification FBN50B SeriesDeskripsi:FBN sprockets are finished sprockets made by processing KANA standard NK sprockets with shaft holes, keyways, and set screws.High-precision and stable quality are achieved through a centralized production system with excellent equipment and thorough quality control.More than 1900 statistical variations match user needs and reduce total cost.FBN (new JIS processing) is processed based on the new JIS standard (JIS B 1301-1976) parallel key.Key width tolerance is H7.atribut:
- Set screw (M): 6
- Number of Teeth: 11
- Material: Carbon steel for machine structural use
- Sprocket shape: B-type
- Roller Link Inner Width (W) (mm): 9.53
- Roller outer diameter (Dr) (mm): 10.16
- Boss Diameter BD (mm): 45.5
- Boss length BL(mm): 25
- Chain pitch (P) (mm): 15.875
- Shaft Hole Diameter (mm): 20
- Stihl Corded Drill Wood (Bor Listrik)Deskripsi:This wood boring drill is great for repairing structures where electricity is not available. The STIHL BT 45 wood boring drill’s lightweight, gasoline-powered engine is portable and goes just about anywhere outside. Accepting a wide range of bit sizes, it is ideal for use in building or repairing wooden docks, bulkheads, fences, retaining walls and other structures in locations that lack electricity access. This well-balanced drill features a primer bulb and throttle lock for easier starting, as well as a compact, ergonomic design for easy operation. Its two-speed gearbox includes a neutral position as well as a reverse gear. It’s also great for pest control service and tree service professionals, and with an optional kit, the BT 45 can be used as a core drill for concrete work. For drilling performance, choose STIHL.atribut:
- Engine: 2- Cycle
- Cylinder Displacement (cc): 27.2
- Power Output (kW): 0.8
- Fuel Tank Capacity (cc): 250
- Engine Speed (rpm): 1st Gear: 663rpm; 2nd Gear: 1.972rpm; Reverse: 590rpm
- Planting Auger Diameter (inch): 3 (76mm); 4 (102mm); 5 (127mm)
- Wood Drill (inch): 1/2 (13mm) dia. x 12.5 (318mm) Long; 3/4 (19mm) dia. 18 (457mm) Long; 7/8 (22mm) dia. x 18 (457mm) Long; 1 (25mm) x 18 (457mm) Long
- Frap Male Hose Nipple (Sambungan Fleksibel Drat Luar)atribut:
- Working Temperature (°C): -20 to 65
- Material: HPB58-3A
- TSUBAKI (Tsubakimoto Chain) sprocketatribut:
- Chain No.: RS100
- Hub Length L (mm): 50
- Number of Teeth: 10
- Roller pitch circle diameter DP (mm): 102.75
- Series: RS standard pilot hole
- Shaft hole type: Pilot hole type
- Shape: 1B
- Single or Double Strand: 1
- Sprocket shape: B type
- Tooth Width (mm): 18
- Type: Sprocket
- monotaro Hose Nipple (Nepel Selang)Deskripsi:For fittings for hosesatribut:
- Material: brass
- Working Pressure (MPa): 3
- Shape: hose nipple
- Types of Hozardous Materials: Non-dangerous goods
- Non Brand Sprocket Gear Singleatribut:
- Type Gear: Single
Daftar Harga chain sprocket Terbaru October 2026
| TSUBAKI (Tsubakimoto Chain) TTU chain sprocket | Rp1.599.900 |
| SHUANGLIN Spacer (Pelat Pengatur Jarak) | Rp109.900 |
| KATAYAMA Chain Coupling | Rp279.900 |
| Stihl Chain Sprocket | Rp449.900 |
| TSUBAKI (Tsubakimoto Chain) Top chain sprocket | Rp249.900 |
| Stihl Chain Saw (Gergaji Mesin) | Rp3.399.900 |
| Stihl Recoil Starter Original | Rp379.900 |
| Stihl Round Chain File MS250, MS382 (Kikir Bulat) | Rp18.900 |
| KATAYAMA Idler Sprocket | Rp189.900 |
| Katayama Chain Sprocket New Jis Key Specification FBN50B Series | Rp309.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































%20TTU%20chain%20sprocket/mvP112957823-1.jpg)
%20Khusus%20Lain/SHUANGLIN%20Spacer%20(Pelat%20Pengatur%20Jarak)/2wP107511104-1.jpg)


%20Top%20chain%20sprocket/f0P112957540-1.jpg)
/odP104885877-1.jpg)

/dnP109206491-1.jpg)


%20Khusus%20Lain/ROKE%20Equal%20Tee%20NPT%20Connection%20A105%20(Sambungan%20T)/frP111722567-1.jpg)
/paP111548910-1.jpg)
%20Mekanik%20untuk%20Pipa%20Stainless%20Steel/Frap%20Male%20Hose%20Nipple%20(Sambungan%20Fleksibel%20Drat%20Luar)/j4P108153688-1.jpg)
/86P102082294-2.jpg)
%20sprocket/5qP112954206-1.jpg)
%20Lurus/monotaro%20Hose%20Nipple%20(Nepel%20Selang)/3aP102252118-18.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)